Menu Search
BRIDGEPORT FITTINGS #922-S

Strap, EMT-Thinwall; Steel; 1-Hole; 1 in.

SKU # 78174700922
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1 in.
Hole/​Bolt Size: 3/8"
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate