Menu Search
Conduit Straps Steel Rigid Conduit Strap Nail Strap 1 in.

BRIDGEPORT FITTINGS #903-NS

Steel Rigid Conduit Strap Nail Strap 1 in.

SKU #78174700973
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: Nail Strap
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.

Conduit Straps: Type - Rigid Conduit Strap; Installation - Nail Strap; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1