Menu Search
Conduit Straps Steel Rigid Conduit Strap 2-Hole 1-1/2 in.

BRIDGEPORT FITTINGS #1905

Steel Rigid Conduit Strap 2-Hole 1-1/2 in.

SKU #78174701905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rigid Conduit Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/2 in.
Hole/Bolt Size: 1/4"

Conduit Straps: Type - Rigid Conduit Strap; Installation - 2-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1-1/2; Hole/Bolt Size - 1/4"