Menu Search
ARLINGTON INDUSTRIES #372

Strap, EMT-Thinwall; Steel; 1-Hole Snap-On; 1 in.

SKU # 01899700372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.