Menu Search
Conduit Straps Strap, EMT-Thinwall; 2-Hole Snap-On; Steel; 1 in.
ARLINGTON INDUSTRIES #362

Strap, EMT-Thinwall; 2-Hole Snap-On; Steel; 1 in.

SKU # 01899700362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: EMT-Thinwall Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1 in.