Menu Search
Conduit Straps Strap, EMT-Thinwall; 2-Hole Snap-On; Steel; 1-1/4 in.

ARLINGTON INDUSTRIES #363

Strap, EMT-Thinwall; 2-Hole Snap-On; Steel; 1-1/4 in.

SKU #01899700363
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: EMT-Thinwall Strap
Installation: 2-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/4 in.