Menu Search
Conduit Straps Strap, Armored Cable/Flex Conduit; Steel; 0.503 to 0.58 in. OD
ARLINGTON INDUSTRIES #310

Strap, Armored Cable/Flex Conduit; Steel; 0.503 to 0.58 in. OD

SKU # 01899700310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Armored Cable/Flex Conduit Strap
Installation: 1-Hole
Material: Steel
Cable Size: AC 14/3,14/4,12/2,12/3,12/4,10/2,10/3
OD Range: 0.503-0.580"OD