ARLINGTON INDUSTRIES #344

Rigid Conduit Strap, 1-1/2 in. Trade, Steel, Zinc Plated, 1-Hole Installation, 1.86x3.66 in. Opening

SKU: 01899700344
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Strap
Installation: 1-Hole Snap-On
Material: Steel
Material Finish: Zinc Plate
Trade Size: 1-1/2 in.
Description
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole Snap-On; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 1-1/2