Menu Search
APPLETON #CL-150MN

Strap, Rigid Conduit; Malleable Iron; 1-Hole; 1-1/2 in.

SKU # 78138187576
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Hot Dip Galvanized
Trade Size: 1-1/2 in.
Hole/​Bolt Size: 11/32"