Steel Rigid Conduit Strap 1-Hole 2 in.

SKU: 78138119425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Steel
Material Finish: Zinc Plate
Trade Size: 2 in.
Hole/Bolt Size: 15/32"
Conduit Straps: Type - Rigid Conduit Strap; Installation - 1-Hole; Material - Steel; Material Finish - Zinc Plate; Trade Size - in - 2; Hole/Bolt Size - 15/32"