Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ABB INSTALLATION PRODUCTS #HS-405

Thomas and Betts Strap, Rigid Conduit; Malleable Iron; 1-Hole; 1-1/2 in.

SKU # 78599141910 Manufacturer Series: Steel City®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Hole/​Bolt Size: 3/8"
Type: Rigid Conduit Strap
Installation: 1-Hole
Material: Malleable Iron
Material Finish: Galvanized