Menu Search
Search
ABB INSTALLATION PRODUCTS #TS902-SS

Thomas and Betts Strap, EMT-Thinwall; 2-Hole; Stainless Steel; 3/4 in.

SKU # 78599103639 Manufacturer Series: Steel City®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 3/4 in.
Hole/​Bolt Size: 1/4"
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Stainless Steel
Material Finish: Natural

Additional Info: Type 303 Stainless Steel