Menu Search
Search
ABB INSTALLATION PRODUCTS #TS106-SS

Thomas and Betts Strap, EMT-Thinwall; 1-Hole; Stainless Steel; 2 in.

SKU # 78599103637 Manufacturer Series: Steel City®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: EMT-Thinwall Strap
Installation: 1-Hole
Material: Stainless Steel
Material Finish: Natural
Trade Size: 2 in.
Hole/​Bolt Size: 11/16"

Additional Info: Type 303 Stainless Steel