RILEY #AD966-3

Conduit Standoff Conduit Strap on Pole Standoff

SKU: 78056500913
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Conduit Standoff
Construction: Conduit Strap on Pole Standoff
Material: Aluminum
Standoff: 5.25
Bracket Mounting: (1) 5/8 in. Machine Bolt
Conduit Mtg: Block, (1) 3 in. Conduit Strap
Description
Conduit Standoff Brackets: Bracket Type - Conduit Standoff; Construction - Conduit Strap on Pole Standoff; Material - Aluminum; Standoff - 5.25; Bracket Mounting - (1) 5/8" Machine Bolt; Conduit Mtg - Block, (1) 3" Conduit Strap; Additional Information - 3/8" x 3-1/2 Bolt-Washer (Included)
Additional Info: 3/8" x 3-1/2 Bolt-Washer (Included)