Menu Search
RILEY #AD

Conduit Standoff Conduit Strap on Pole Standoff

SKU # 78056592000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Conduit Standoff
Construction: Conduit Strap on Pole Standoff
Material: Aluminum
Standoff: 5.25
Bracket Mounting: (1) 5/8 in. Machine Bolt
Conduit Mtg: Block, (1) 2 in. Conduit Strap

Additional Info: 3/8" x 3-1/2 Bolt-Washer (Included)