Menu Search
ALUMA-FORM #9-CSO-12

Conduit Standoff T Slot Channel

SKU # 78012186267
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Conduit Standoff
Construction: T Slot Channel
Channel Length: 12.00 in.
Bracket Mounting: 3-5/8 in. Holes

Conduit Standoff Brackets: Bracket Type - Conduit Standoff; Construction - T Slot Channel; Channel Length - 12.00 in.; Bracket Mounting - 3-5/8 in. Holes; Additional Information - 2 Way T-Slot

Additional Info: 2 Way T-Slot