THOMAS & BETTS #1351CR

Conduit Clamp-Back Malleable Iron, PVC Coated

SKU: 78621078738
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Clamp-Back
Material: Malleable Iron, PVC Coated
Trade Size: 1-1/4 to 2 in.
Description
Conduit Spacers: Type - Conduit Clamp-Back; Material - Malleable Iron, PVC Coated; Trade Size - in - 1-1/4-2