Menu Search

THOMAS & BETTS #5309

Rigid Conduit Sealing Ring 3 inch Stainless Steel Retainer

SKU: 78621005309
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rigid Conduit Sealing Ring
Material: Stainless Steel Retainer
Trade Size: 3 in.
Description
Conduit Sealing Rings-Washers: Type - Rigid Conduit Sealing Ring; Material - Stainless Steel Retainer; Trade Size - in - 3