Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Rigid Running-Thread Steel, Galvanized

SKU: 98002000811
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Rigid Running-Thread
Material: Steel, Galvanized
Trade Size: 3 in.
Length: 3 ft.
Conduit Running Pipe Thread: Conduit Type - Rigid Running-Thread; Material - Steel, Galvanized; Trade Size - in - 3; Length - ft - 3