Menu Search
Conduit Running Pipe Thread Rigid Running-Thread Steel, Galvanized

CONDUIT PRODUCTS #1-1/2-X-3FT-GALV-RUN-THRD

Rigid Running-Thread Steel, Galvanized

SKU #98002000808
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conduit Type: Rigid Running-Thread
Material: Steel, Galvanized
Trade Size: 1-1/2 in.
Length: 3 ft.