Menu Search
Conduit Reducers Steel Reducing Washer 3 inch - 1-1/2 inch

TOPAZ ELECTRIC CORP #925

Steel Reducing Washer 3 inch - 1-1/2 inch

SKU #75133819300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 3 in.
Trade Size Small: 1-1/2 in.

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 3; Trade Size Small - in - 1-1/2