Menu Search
Conduit Reducers Steel Reducing Washer 2 inch - 1-1/4 inch
TOPAZ ELECTRIC CORP #913

Steel Reducing Washer 2 inch - 1-1/4 inch

SKU # 75133819180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1-1/4 in.

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 2; Trade Size Small - in - 1-1/4