Menu Search
TOPAZ ELECTRIC CORP #918

Steel Reducing Washer 2-1/2 inch - 1-1/4 inch

SKU # 75133819230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 2-1/2 in.
Trade Size Small: 1-1/4 in.

Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 2-1/2; Trade Size Small - in - 1-1/4