Washer, Reducing, 3/4 to 1 in. Trade

SKU: 78621003704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc Plated
Trade Size Large - in: 1
Trade Size Small - in: 3/4
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Zinc Plated; Trade Size Large - in - 1; Trade Size Small - in - 3/4