Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Steel Reducing Bushing 3/4 inch - 1/2 inch

SKU: 78621000601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large - in: 3/4
Trade Size Small - in: 1/2
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Steel; Trade Size Large - in - 3/4; Trade Size Small - in - 1/2