Steel Reducing Bushing 2 inch - 1-1/4 inch

SKU: 78621000614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large - in: 2
Trade Size Small - in: 1-1/4
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Steel; Trade Size Large - in - 2; Trade Size Small - in - 1-1/4