Menu Search

THOMAS & BETTS #613

Malleable Iron Reducing Bushing 2 inch - 1 inch

SKU: 78621000613
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 2 in.
Trade Size Small: 1 in.
Description
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Malleable Iron; Trade Size Large - in - 2; Trade Size Small - in - 1