Menu Search
Conduit Reducers Malleable Iron Reducing Bushing 2 inch - 1-1/2 inch

THOMAS & BETTS #615-TB

Malleable Iron Reducing Bushing 2 inch - 1-1/2 inch

SKU #78621000615
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.