Menu Search
THOMAS & BETTS #609

Malleable Iron Reducing Bushing 1-1/2 inch - 1 inch

SKU # 78621000609
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 1-1/2 in.
Trade Size Small: 1 in.