STEEL CITY #WA-141

Washer, Reducing, 1/2 to 1-1/4 in. Trade

SKU: 78599144558
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large - in: 1-1/4
Trade Size Small - in: 1/2
Description
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel; Trade Size Large - in - 1-1/4; Trade Size Small - in - 1/2