Menu Search
Conduit Reducers Steel Reducing Bushing 2 inch - 3/4 inch
STEEL CITY #RB-162

Steel Reducing Bushing 2 inch - 3/4 inch

SKU # 78599143239
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 3/4 in.