Menu Search
Conduit Reducers Washer, Reducing; Steel; Flat; 1 to 2 in.
O-Z/GEDNEY #RWN-515

Washer, Reducing; Steel; Flat; 1 to 2 in.

SKU # 68785594927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1 in.