O-Z/GEDNEY #RWN-512

Washer, Reducing; Steel; Flat; 1-1/4 to 1-1/2 in.

SKU: 68785594924
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel
Trade Size Large - in: 1-1/2
Trade Size Small - in: 1-1/4
Description
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Galvanized; Trade Size Large - in - 1-1/2; Trade Size Small - in - 1-1/4