Menu Search
O-Z/GEDNEY #RW-5S

Washer, Reducing, 1/2 to 1-1/4 in. Trade

SKU # 78312647595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Galvanized
Trade Size Large: 1-1/4 in.
Trade Size Small: 1/2 in.