Washer, Reducing, 1-1/2 to 3-1/2 in. Trade

SKU: 78312647740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Galvanized
Trade Size Large - in: 3-1/2
Trade Size Small - in: 1-1/2
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Galvanized; Trade Size Large - in - 3-1/2; Trade Size Small - in - 1-1/2