Menu Search
Search
O-Z/GEDNEY #342-R

Reducing Bushing, 3 in. Large, 2-1/2 in. Small, Threaded, Malleable Iron

SKU # 78312678590 Manufacturer Series: 300R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Malleable Iron
Trade Size Large: 3 in.
Trade Size Small: 2-1/2 in.

Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded ; Material - Malleable Iron; Trade Size Large - in - 3; Trade Size Small - in - 2-1/2; Additional Information - Max Dimension Across Corners: 3-15/16 in., Thread Length: 1-1/16 in., Flange Thickness: 1/2 in.; Manufacturer Series - 300R

Additional Info: Max Dimension Across Corners: 3-15/16 in., Thread Length: 1-1/16 in., Flange Thickness: 1/2 in.