Menu Search
Conduit Reducers Malleable Iron Reducing Bushing 1-1/4 inch - 1 inch
O-Z/GEDNEY #326-R

Malleable Iron Reducing Bushing 1-1/4 inch - 1 inch

SKU # 78312678530 Manufacturer Series: 300R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Bushing
Installation: Threaded Hex-Head Shoulder
Material: Malleable Iron
Trade Size Large: 1-1/4 in.
Trade Size Small: 1 in.