MULBERRY #40013

Reducing Washer, 1-1/2 in. Large, 1 in. Small, Flat Installation, Steel

SKU: 09532740013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Galvanized
Trade Size Large - in: 1-1/2
Trade Size Small - in: 1
Description
Conduit Reducers: Reducer Type - Reducing Washer; Installation - Flat; Material - Steel, Galvanized; Trade Size Large - in - 1-1/2; Trade Size Small - in - 1