Menu Search
Conduit Reducers Steel Reducing Bushing 2 inch - 1/2 inch

MIDWEST ELECTRIC #255

Steel Reducing Bushing 2 inch - 1/2 inch

SKU #78456410255
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 2 in.
Trade Size Small: 1/2 in.