Menu Search

MIDWEST ELECTRIC #262

Steel Reducing Bushing 1-1/2 inch - 3/4 inch

SKU: 78456410262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 1-1/2 in.
Trade Size Small: 3/4 in.
Description
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Steel; Trade Size Large - in - 1-1/2; Trade Size Small - in - 3/4