Menu Search
GIBSON STAINLESS #7500RB-2X1/2

Stainless Steel Reducing Bushing 2 inch - 1/2 inch

SKU # 78870389630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Stainless Steel
Trade Size Large: 2 in.
Trade Size Small: 1/2 in.