The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
GIBSON STAINLESS #7500RB-2X1-1/2

Stainless Steel Reducing Bushing 2 inch - 1-1/2 inch

SKU # 78870389622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Stainless Steel
Trade Size Large: 2 in.
Trade Size Small: 1-1/2 in.