Menu Search
Conduit Reducers Stainless Steel Reducing Bushing 1 inch - 3/4 inch
GIBSON STAINLESS #7500RB-1X3/4

Stainless Steel Reducing Bushing 1 inch - 3/4 inch

SKU # 78870389571
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Stainless Steel
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.