Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Stainless Steel Reducing Bushing 1/2 inch - 3/8 inch

SKU: 78870389660
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Stainless Steel
Trade Size Large - in: 1/2
Trade Size Small - in: 3/8
Conduit Reducers: Reducer Type - Reducing Bushing; Installation - Threaded; Material - Stainless Steel; Trade Size Large - in - 1/2; Trade Size Small - in - 3/8