You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
GIBSON STAINLESS #7500RB-1-1/2X1/2

Bushing, Reducing; Stainles Steel; Threaded; 1-1/2 in. to 1/2 in.

SKU # 78870389638
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Stainless Steel
Trade Size Large: 1-1/2 in.
Trade Size Small: 1/2 in.