Menu Search
ECN/KORNS #PRRE32

Steel, PVC Coated Reducing Bushing 1 inch - 3/4 inch

SKU # 78401120920 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel, PVC Coated
Trade Size Large: 1 in.
Trade Size Small: 3/4 in.