Menu Search
Conduit Reducers Washer, Reducing; Steel; Size: 2 to 3-1/2 in.
DOTTIE #RW96

Washer, Reducing; Steel; Size: 2 to 3-1/2 in.

SKU # 78100230188
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Reducing Washer
Installation: Flat
Material: Steel, Zinc Plated
Trade Size Large: 3-1/2 in.
Trade Size Small: 2 in.