Menu Search
DOTTIE #R363

Bushing, Reducing; Steel; 3/4 to 2 in.

SKU # 78100230560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size Large: 2 in.
Material: Steel
Trade Size Small: 3/4 in.
Reducer Type: Reducing Bushing
Installation: Threaded