Menu Search
Conduit Reducers Bushing, Reducing; Steel; 3-1/2 to 4 in.

DOTTIE #R376

Bushing, Reducing; Steel; 3-1/2 to 4 in.

SKU #78100230585
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel
Trade Size Large: 4 in.
Trade Size Small: 3-1/2 in.