You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CULLY ENTERPRISES #67494

Reducing Bushing, 4 in. Large, 2 in. Small, Threaded Installation, Steel

SKU # 08593767494
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Reducing Bushing
Installation: Threaded
Material: Steel, Zinc-plated
Trade Size Large: 4 in.
Trade Size Small: 2 in.